PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spring Pin, Slot, 420SS, 1/4x2 L, Pk50

DRIV-LOK| Zoro #: G2257105| Mfr #: SLTP2502000CP

$19.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ANSI/ASME B18.8.2Nominal Diameter: 1/4"Chamfer Diameter: 0.245"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257105 Mfr #: SLTP2502000CP
Meets: ANSI/ASME B18.8.2Nominal Diameter: 1/4"
Chamfer Diameter: 0.245"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Chamfer Length (Max.): 0.065"
Rockwell Hardness: RC43-52Item: Spring Pin
Finish: PassivatedType: Slotted
Actual Dia. (Min.-Max): 0.258-0.264"Wall Thickness: 0.048"
Double Shear Strength (Lbs.): 7050Package Quantity: 50
Overall Length: 2"Chamfer Length (Min.): 0.012"
Length Tolerance: +/-0.020"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 2 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Reviews