PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spring Pin, Slot, 420SS, 3/8x2 L, Pk25

DRIV-LOK| Zoro #: G0744003| Mfr #: SLTP3752000CP

$46.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ANSI/ASME B18.8.2Nominal Diameter: 3/8"Chamfer Diameter: 0.368"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744003 Mfr #: SLTP3752000CP
Meets: ANSI/ASME B18.8.2Nominal Diameter: 3/8"
Chamfer Diameter: 0.368"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.375-0.382"Chamfer Length (Max.): 0.095"
Rockwell Hardness: RC43-52Item: Spring Pin
Finish: PassivatedType: Slotted
Actual Dia. (Min.-Max): 0.385-0.395"Wall Thickness: 0.077"
Double Shear Strength (Lbs.): 16,300Package Quantity: 25
Overall Length: 2"Chamfer Length (Min.): 0.016"
Length Tolerance: +/-0.020"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 2 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 16,300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Reviews