Spring Pin, Slot, 5/16x2 1/2 L, Pk50

DRIV-LOK| Zoro #: G1063657| Mfr #: SLTP3122500BT

$17.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063657 Mfr #: SLTP3122500BT
Type: SlottedMeets: ANSI/ASME B18.8.2
Material: Carbon SteelItem: Spring Pin
Finish: ZincRockwell Hardness: RC43-52
Nominal Diameter: 5/16"Wall Thickness: 0.062"
Fits Hole Dia. (Min.-Max.): 0.312-0.318"Actual Dia. (Min.-Max): 0.321-0.330"
Length Tolerance: +/-0.025"Double Shear Strength (Lbs.): 10, 800
Overall Length: 2-1/2"Chamfer Length (Max.): 0.080"
Chamfer Length (Min.): 0.014"Chamfer Diameter: 0.306"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 2 1/2 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.