BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spring Pin, Slot, 5/16x2 In L, Pk50

DRIV-LOK| Zoro #: G0639073| Mfr #: SLTP3122000BT

$17.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon Steel
Package Quantity: 50
Chamfer Length (Max.): 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639073 Mfr #: SLTP3122000BT
Material: Carbon SteelPackage Quantity: 50
Chamfer Length (Max.): 0.080"Actual Dia. (Min.-Max): 0.321-0.330"
Chamfer Length (Min.): 0.014"Nominal Diameter: 5/16"
Meets: ANSI/ASME B18.8.2Double Shear Strength (Lbs.): 10,800
Wall Thickness: 0.062"Overall Length: 2"
Type: SlottedFinish: zinc
Length Tolerance: +/-0.020"Fits Hole Dia. (Min.-Max.): 0.312-0.318"
Item: Spring PinChamfer Diameter: 0.306"
Rockwell Hardness: RC43-52Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 2 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Reviews