Spring Pin, Slot, 5/16x3 1/2 L, Pk50

DRIV-LOK| Zoro #: G0917533| Mfr #: SLTP3123500BT

$62.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917533 Mfr #: SLTP3123500BT
Double Shear Strength (Lbs.): 10, 800Fits Hole Dia. (Min.-Max.): 0.312-0.318"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.080"Chamfer Length (Min.): 0.014"
Chamfer Diameter: 0.306"Nominal Diameter: 5/16"
Wall Thickness: 0.062"Actual Dia. (Min.-Max): 0.321-0.330"
Overall Length: 3-1/2"Material: Carbon Steel
Finish: ZincLength Tolerance: +/-0.030"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 3 1/2 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.030 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.