JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spring Pin, Slot, 5/16x3 In L, Pk25

DRIV-LOK| Zoro #: G2422366| Mfr #: SLTP3123000CP

$17.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422366 Mfr #: SLTP3123000CP
Wall Thickness: 0.062"Chamfer Diameter: 0.306"
Fits Hole Dia. (Min.-Max.): 0.312-0.318"Chamfer Length (Min.): 0.014"
Chamfer Length (Max.): 0.080"Double Shear Strength (Lbs.): 10, 800
Rockwell Hardness: RC43-52Nominal Diameter: 5/16"
Item: Spring PinType: Slotted
Actual Dia. (Min.-Max): 0.321-0.330"Meets: ANSI/ASME B18.8.2
Length Tolerance: +/-0.025"Overall Length: 3"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 3 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.