Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 5/16x3/4 L, Pk50 (Discontinued)
Mfr # SLTP3120750CP
Zoro # G2225386
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated