Spring Pin, Slot, 5/32x1 3/4 L, Pk250

DRIV-LOK| Zoro #: G2067633| Mfr #: SLTP1561750BT

$57.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067633 Mfr #: SLTP1561750BT
Double Shear Strength (Lbs.): 2750Fits Hole Dia. (Min.-Max.): 0.156-0.160"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.048"Chamfer Length (Min.): 0.010"
Chamfer Diameter: 0.0151"Nominal Diameter: 5/32"
Wall Thickness: 0.032"Actual Dia. (Min.-Max): 0.162-0.167"
Length Tolerance: +/-0.020"Overall Length: 1-3/4"
Material: Carbon SteelFinish: Zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 3/4 In, Nominal Dia 5/32 In, Actual Dia 0.162-0.167 In Min-Max, Chamfer Dia 0.0151 In, Chamfer Length Min 0.010 In, Chamfer Length Max 0.048 In, Wall Thickness 0.032 In, Fits Hole Dia 0.156-0.160 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 2750 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.