Spring Pin, Slot, 5/64x5/8 L, Pk500

DRIV-LOK| Zoro #: G1469675| Mfr #: SLTP0780625BT

$22.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469675 Mfr #: SLTP0780625BT
Double Shear Strength (Lbs.): 800Fits Hole Dia. (Min.-Max.): 0.078-0.081"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinLength Tolerance: +/-0.015"
Type: SlottedChamfer Length (Max.): 0.032"
Chamfer Length (Min.): 0.008"Chamfer Diameter: 0.075"
Nominal Diameter: 5/64"Wall Thickness: 0.018"
Actual Dia. (Min.-Max): 0.083-0.086"Overall Length: 5/8"
Material: Carbon SteelFinish: Zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 5/8 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.086 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.032 In, Wall Thickness 0.018 In, Fits Hole Dia 0.078-0.081 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.