Spring Pin, Slot, 7/16x1 1/2 L, Pk25

DRIV-LOK| Zoro #: G0686016| Mfr #: SLTP4371500BT

$29.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686016 Mfr #: SLTP4371500BT
Double Shear Strength (Lbs.): 19, 800Fits Hole Dia. (Min.-Max.): 0.437-0.445"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.095"Chamfer Length (Min.): 0.017"
Chamfer Diameter: 0.430"Nominal Diameter: 7/16"
Wall Thickness: 0.077"Actual Dia. (Min.-Max): 0.448-0.459"
Length Tolerance: +/-0.020"Overall Length: 1-1/2"
Material: Carbon SteelFinish: zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 1/2 In, Nominal Dia 7/16 In, Actual Dia 0.448-0.459 In Min-Max, Chamfer Dia 0.430 In, Chamfer Length Min 0.017 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.437-0.445 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 19, 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.