Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 7/16x1 In L, Pk25 (Discontinued)
Mfr # SLTP4371000BT
Zoro # G1780371
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Fastener Finish Zinc
- Fastener Length 1 in
- Meets ANSI/ASME B18.8.2