Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 7/16x2 3/4 L, Pk25 (Discontinued)
Mfr # SLTP4372750BT
Zoro # G2156621
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated