Spring Pin, Slot, 7/16x2 In L, Pk25

DRIV-LOK| Zoro #: G1866435| Mfr #: SLTP4372000BT

$8.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866435 Mfr #: SLTP4372000BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Actual Dia. (Min.-Max): 0.448-0.459"Length Tolerance: +/-0.020"
Double Shear Strength (Lbs.): 19, 800Overall Length: 2"
Chamfer Length (Max.): 0.095"Chamfer Length (Min.): 0.017"
Chamfer Diameter: 0.430"Nominal Diameter: 7/16"
Wall Thickness: 0.077"Fits Hole Dia. (Min.-Max.): 0.437-0.445"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 2 In, Nominal Dia 7/16 In, Actual Dia 0.448-0.459 In Min-Max, Chamfer Dia 0.430 In, Chamfer Length Min 0.017 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.437-0.445 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 19,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.