Spring Pin, Slot, 7/16x3/32 L, Pk100

DRIV-LOK| Zoro #: G1963577| Mfr #: SLTP0940437CP

$10.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963577 Mfr #: SLTP0940437CP
Double Shear Strength (Lbs.): 1150Fits Hole Dia. (Min.-Max.): 0.094-0.097"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.038"Chamfer Length (Min.): 0.008"
Chamfer Diameter: 0.091"Nominal Diameter: 3/32"
Wall Thickness: 0.022"Actual Dia. (Min.-Max): 0.099-0.103"
Length Tolerance: +/-0.015"Overall Length: 7/16"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 7/16 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.038 In, Wall Thickness 0.022 In, Fits Hole Dia 0.094-0.097 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.