Spring Pin, Slot, 7/32x1 3/4 L, Pk50

DRIV-LOK| Zoro #: G1247951| Mfr #: SLTP2191750CP

$16.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247951 Mfr #: SLTP2191750CP
Double Shear Strength (Lbs.): 5850Fits Hole Dia. (Min.-Max.): 0.219-0.224"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.065"Chamfer Length (Min.): 0.011"
Chamfer Diameter: 0.0214"Nominal Diameter: 7/32"
Wall Thickness: 0.048"Actual Dia. (Min.-Max): 0.226-0.232"
Length Tolerance: +/-0.020"Overall Length: 1-3/4"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 3/4 In, Nominal Dia 7/32 In, Actual Dia 0.226-0.232 In Min-Max, Chamfer Dia 0.0214 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.219-0.224 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 5850 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.