20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Slot, 7/8x5/32 L, PK100

DRIV-LOK| Zoro #: G0437543| Mfr #: SLTP1560875CP

$13.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0437543 Mfr #: SLTP1560875CP
Double Shear Strength (Lbs.): 2750Fits Hole Dia. (Min.-Max.): 0.156-0.160"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.048"Chamfer Length (Min.): 0.010"
Chamfer Diameter: 0.0151"Nominal Diameter: 5/32"
Wall Thickness: 0.032"Actual Dia. (Min.-Max): 0.162-0.167"
Material: 420 Stainless SteelFinish: Passivated
Length Tolerance: +/-0.015"Overall Length: 7/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 7/8 In, Nominal Dia 5/32 In, Actual Dia 0.162-0.167 In Min-Max, Chamfer Dia 0.0151 In, Chamfer Length Min 0.010 In, Chamfer Length Max 0.048 In, Wall Thickness 0.032 In, Fits Hole Dia 0.156-0.160 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 2750 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.