KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, SS, 3/8x3 L, PK10

DRIV-LOK| Zoro #: G0823681| Mfr #: SLTP3753000CP

$13.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.016"
Type: Slotted
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823681 Mfr #: SLTP3753000CP
Chamfer Length (Min.): 0.016"Type: Slotted
Material: 420 Stainless SteelOverall Length: 3"
Finish: PassivatedNominal Diameter: 3/8"
Fits Hole Dia. (Min.-Max.): 0.375-0.382"Double Shear Strength (Lbs.): 16,300
Wall Thickness: 0.077"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.385-0.395"
Item: Spring PinPackage Quantity: 10
Chamfer Length (Max.): 0.095"Chamfer Diameter: 0.368"
Length Tolerance: +/-0.025"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 3 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 16,300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 10

Reviews