15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Spring Pin, Slot, Stl, 1/2x2 L, Pk25

DRIV-LOK| Zoro #: G1368254| Mfr #: SLTP5002000BT

$13.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368254 Mfr #: SLTP5002000BT
Double Shear Strength (Lbs.): 27, 100Fits Hole Dia. (Min.-Max.): 0.500-0.510"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.110"Chamfer Length (Min.): 0.025"
Chamfer Diameter: 0.485"Nominal Diameter: 1/2"
Wall Thickness: 0.094"Actual Dia. (Min.-Max): 0.513-0.524"
Length Tolerance: +/-0.020"Overall Length: 2"
Material: Carbon SteelFinish: Zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 2 In, Nominal Dia 1/2 In, Actual Dia 0.513-0.524 In Min-Max, Chamfer Dia 0.485 In, Chamfer Length Min 0.025 In, Chamfer Length Max 0.110 In, Wall Thickness 0.094 In, Fits Hole Dia 0.500-0.510 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 27, 100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.