Skip to Main Content
customer-service Help
Drive Medical

Footstool w/ Non Skid Rubber Platform & Handrail

Drive Medical Footstool w/ Non Skid Rubber Platform & Handrail 13031-1sv
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.77
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.
Total: $85.77

Drive Medical #13031-1SV Specifications

  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Footstool with Non Skid Rubber Platform and Handrail

Safely and confidently reach higher items with this footstool. Its nonslip surface and nonskid feet ensure secure use. Great for items in upper cabinets or tall shelves, or even for children to use in the bathroom for reaching high sinks and medicine cabinets. This footstool provides the confidence that you or your loved ones will not slip when reaching.

Features and Benefits
  • Non-skid ribbed rubber platform
  • Reinforced rubber feet
  • Steel-welded silver vein construction
  • Comes fully assembled
  • Hand Rail provides additional stability and security
  • Great addition to the bathroom for children to reach high sinks and mirrors
  • Provides a stable boost for those hard to reach items
  • Strong and Sturdy Step Stool perfect for reaching high shelves
  • Product Specifications
    • Actual Product Weight: 8 lbs
    • Handle Length: 34"
    • Overall Product Height: 9.5"
    • Overall Product Length: 13"
    • Overall Product Width: 14"
    • Primary Product Color: Silver Vein
    • Primary Product Material: Steel
    • Product Weight Capacity: 300 lbs
    • Step (Height): 9.5"
    • Step Surface (Depth): 11"
    • Step Surface (Width): 14"
    • Warranty: Limited Lifetime
    • Model # 13031-1sv
    • No Assembly Required

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drive Medical #13031-1SV