customer-service Help
Drive Medical

Pure Expressions 6oz Storage Bottle, 1 Each

Drive Medical Pure Expressions 6oz Storage Bottle,  1 Each bp004
Tap to zoom
Hover or click to zoom
$20.41
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $20.41

Drive Medical #BP004 Specifications

  • Country of Origin (subject to change): China

Description

Pure Expressions 6oz Storage Bottle, 1 Each

Pure Expressions offers a convenient, BPA-Free 6oz storage bottle. As babies grow they require more milk, so having a larger size bottle is ideal for any Mom and her growing baby.

Features and Benefits
  • 6oz Wide Neck Storage Bottle
  • Comes with Storage bottle lid
  • BPA-Free
  • Product Specifications
    • Actual Product Weight: 0.09 lbs
    • Overall Product Height: 2"
    • Overall Product Length: 4.75"
    • Overall Product Width: 2"
    • Primary Product Color: Clear bottle with white storage cap
    • Primary Product Material: Plastic
    • Warranty: 120 Day Limited Warranty
    • Model # bp004
    • No Assembly Required

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Drive Medical #BP004