Drive Medical
Soft Foam Cervical Collar
- Zoro #: G9277076
- Mfr #: rtlpc23289

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.36
Drive Medical #RTLPC23289 Specifications
- Zoro #: G9277076
- Mfr #: rtlpc23289
- Country of Origin (subject to change): China
Description
Soft Foam Cervical Collar
The Cervical Collar by Drive provides firm, comfortable support which helps to relieve neck discomfort while providing extra support. Cervical Collar has a convenient hook and loop closure which allows the unit to be adjusted for a proper fit. The Cervical Collar is constructed of soft, porous cotton cover for comfort which is over polyfoam for the best support.
Features and Benefits- Its convenient hook and loop closure adjusts for proper fit
- Provides firm, comfortable support, helping to relieve neck discomfort
- Constructed of soft, porous cotton cover over polyfoam
- Product Specifications
- Actual Product Weight: 0.14 lbs
- Overall Product Height: 11.5"
- Overall Product Length: 3.75"
- Overall Product Width: 3"
- Primary Product Color: White
- Primary Product Material: Foam
- Warranty: 60 Day Limited
- Model # rtlpc23289
- No Assembly Required
Reviews of Drive Medical #RTLPC23289
Explore more
- DRIVE MEDICAL Bariatric Heavy Duty Canvas Sling w/ Commode Cutout 13061
- DRIVE MEDICAL Universal Arm Sling rtlpc23278
- DRIVE MEDICAL Bariatric Heavy Duty Canvas Sling 13060
- DYNAREX ActiSplint Rolled - 24" 3504
- MADE-TO-AID White Plastic Finger Splint Assortment - Pack of 12 MA1362883
- COMPLETE MEDICAL SUPPLIES Wrist Splint w/Bungee Closure Left Small 9BW1L
- NORTH COAST MEDICAL Stander NC79588 Comfort-Cool Thumb CMC Restriction Splint Beige; Left; Large NC79588
- FLA Fla 22-451SMBLK Wrist Splint for Left; Black; Small 22-451SMBLK
- DMS Splint, Brn, Foam/Cardboard, 12" L x 11" W 61012MCF
- GRAFCO Splints Basswood 12/Pk 1941
- SKIL-CARE Skil-Care 910115 3 in. Convoluted 18 in. Foam Only Cushion 910115
- Drive Medical Immobilizers, Splints & Supports