Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Fitted Sheet, XL Full Size, 80 in. L, PK6

  • Zoro #: G3886176
  • Mfr #: 1A29711
$87.00 ($14.50/unit)
  • Type: Fitted
  • Length: 80 in
  • Pocket Size: 12 in
See full product details
This item ships free.

Dryfast #1A29711 Specifications

  • Zoro #: G3886176
  • Mfr #: 1A29711
Type: Fitted Length: 80 in
Pocket Size: 12 in Color: White
Item: Fitted Sheet Corners: Elastic Fitted
Size: XL Full Thread Count: T200
Fabric: 60% Cotton/40% Polyester Width: 54 in
Country of Origin (subject to change): Bahrain
Feedback Help us improve our product information

Description

Fitted Sheet, Fitted, XL Full Size, Width 54 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Corners Elastic Fitted, Color White, Pocket Size 12 In., Package Quantity 6

Reviews of Dryfast #1A29711