
Womens Slipnot Ankle-Hi Deck Boot, Fishing, Boating, Waterproof, Grey, Size 6
Mfr # SLN-WA-GH-006
Zoro # G922704281
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Height
6-3/4 in
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLN-WA-GH-006
Zoro #
G922704281
UPC #
810041892256
Country of Origin
China
Dimensions
Size
6
Height
6-3/4 in
Footwear Width
Medium - B
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Gray
Item
Deck Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.