Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antenna, 6-1/4 in. H, 1/4 in. W

  • Zoro #: G4823887
  • Mfr #: DSR590-Long
$11.15
  • Width (In.): 1/4 in
  • Height (In.): 6 1/4 in
  • Sub-Category: Antennas
See full product details
Orders over $75 ship free.

Dsr Proseries #DSR590-LONG Specifications

  • Zoro #: G4823887
  • Mfr #: DSR590-Long
Width (In.): 1/4 in Height (In.): 6 1/4 in
Sub-Category: Antennas For Use With: Mfr. No. DSR-590
Type: Radio Antenna Includes: Part of Radio
Material: Rubber/Metal Item: Antenna
Length (In.): 5 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Antenna, Radio Antenna, Material Rubber/Metal, Length (In.) 5 in, Width (In.) 1/4 in, Height (In.) 6 1/4 in, For Use With Mfr. No. DSR-590, Includes Part of Radio

Reviews of Dsr Proseries #DSR590-LONG