Battery Charger, 120VAC, 12/2A

DSR PROSERIES| Zoro #: G1785612| Mfr #: INC-812A

$629.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Amps: -
Material: steel
Indoor / Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785612 Mfr #: INC-812A
Peak Amps: -Material: steel
Indoor / Outdoor: IndoorIncludes: (8) Detachable Leads with 75 Amp Battery Clamps
Input Voltage: 120VACItem: Battery Charger
Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.Charger Style: Benchtop
Charge Type: SmartCharger Function: Charging, Maintaining
For Use With Battery Type: AGM, Deep Cycle, Gel, Lead AcidAutomatic/Manual: Automatic
AC Cord Length: 6 ft. 6"Test Feature: Yes
Overall Depth: 12"Voltage Rating: 6V, 12V
Cable Gauge: 14 AWGCable Length: 6 ft.
Battery Charger CEC Compliant: Non CEC CompliantAmp Hours: -
Lead Size: 6 ft.Avg. Charge Time 12V Low: 6 to 8 hr.
For Battery Voltage: 12Overall Height: 12"
Overall Width: 19-1/4"Standards: CEC compliant
Amps: 2/12AAvg. Charge Time 12V High: 2 to 4 hr.
Timer: Microprocessor ControlledTaper to Amps: 0.25A
Portable: NoUL Rated Amps 12V: 12/2A
Charge Time 12V: 2 to 4 hr.Country of Origin (subject to change): Mexico

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V -, UL Rated Amps 12V 12/2A, UL Rated Amps 24V -, UL Rated Amps Start -, Cranking Amps -, Amps 2/12A, Amp Hours -, Peak Amps -, Taper to Amps 0.25A, Voltage Rating 6V, 12V, Manual (M)/Automatic (A) Automatic, Charge Time 12V 2 to 4 hr., Avg. Charge Time 12V Low 6 to 8 hr., Avg. Charge Time 12V High 2 to 4 hr., Lead Size 6 ft., AC Cord Length 6-1/2 ft., Overall Width 19-1/4 In., Overall Height 12 In., Overall Depth 12 In.

Reviews