Battery Charger, 120VAC, 50/10A

DSR PROSERIES| Zoro #: G1519734| Mfr #: PSW-2550

$230.13 /ea

This item ships free. Details.Standard ground shipping.
Peak Amps: -Input Amps: 10Cranking Amps: 12A, 250A
Save 15%. Sign up for Z-mail.


Zoro #: G1519734 Mfr #: PSW-2550
Peak Amps: -Input Amps: 10
Cranking Amps: 12A, 250AUL Rated Amps Start: 250A-12V, 150A-6V
Material: steelIndoor / Outdoor: Indoor
Includes: Handle Wheels Foot Axle and Axle CapsAmp Hours: -
Item: Battery Charger and StarterAvg. Charge Time 6V High: 1 to 3 hr.
Charger Style: WheeledCharge Type: Timer
Charger Function: Boosting, ChargingCharge Time 6V: 1/2 to 1 hr.
Input Voltage: 120VACFor Use With Battery Type: Deep Cycle, Lead Acid
Cold Crank Amps: 125/250AAutomatic/Manual: Manual
AC Cord Length: 9 ft.Test Feature: Yes
Overall Depth: 15-1/2"Voltage Rating: 6V, 12V
Cable Gauge: -Cable Length: 6 ft.
Battery Charger CEC Compliant: Non CEC CompliantUL Rated Amps 24V: N/A
Application: For Heavy Duty Use In Service Stations, Maintence Shops, Farms and Fleets.UL Rated Amps 6V: 50A
Avg. Charge Time 12V Low: 2 to 3 hr.For Battery Voltage: 6, 12
Overall Height: 19-3/4"Overall Width: 14-3/8"
Standards: CEC compliantAmps: 250/125/50/10A
Avg. Charge Time 12V High: 1 to 2 hr.Timer: 2-1/4 hr.
Taper to Amps: NAPortable: Yes
UL Rated Amps 12V: 50/10ACharge Time 12V: 1/2 to 1 hr.
Country of Origin (subject to change): Mexico


Battery Charger and Starter, Charge Type Timer, UL Rated Amps 6V 50A, UL Rated Amps 12V 50/10A, UL Rated Amps 24V -, UL Rated Amps Start 250A-12V, 150A-6V, Cranking Amps 12A, 250A, Cold Crank Amps 125/250A, Amps 250/125/50/10A, Amp Hours -, Peak Amps -, Taper to Amps NA, Voltage Rating 6V, 12V, Manual (M)/Automatic (A) Manual, Charge Time 6V 1/2 to 1 hr., Charge Time 12V 1/2 to 1 hr., Avg. Charge Time 6V High 1 to 3 hr., Avg. Charge Time 12V Low 2 to 3 hr., Avg. Charge Time 12V High 1 to 2 hr.