Battery Charger, 120VAC, 60/30/4A

DSR PROSERIES| Zoro #: G0555825| Mfr #: PSW-3060

$326.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Amps: 12UL Rated Amps Start: 300A-12V, 200A-6VMaterial: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555825 Mfr #: PSW-3060
Input Amps: 12UL Rated Amps Start: 300A-12V, 200A-6V
Material: steelIndoor / Outdoor: Indoor
Includes: Handle Wheels Foot Axle and Axle CapsInput Voltage: 120VAC
Avg. Charge Time 6V High: 1/2 to 1 hr.Charger Style: Wheeled
Charge Type: TimerCharger Function: Boosting, Charging, Maintaining
Charge Time 6V: 1/2 to 1 hr.For Use With Battery Type: Deep Cycle, Lead Acid
Cold Crank Amps: 200/300AAutomatic/Manual: Manual
AC Cord Length: 9 ft.Test Feature: Yes
Charge Time 12V: 1/2 to 1 hr.Overall Depth: 15-1/2"
Item: Battery Charger and StarterCable Length: 6 ft.
Battery Charger CEC Compliant: Non CEC CompliantApplication: 100A Load Tester Built-In For Use In Service Stations, Maintence Shops, and Farms.
UL Rated Amps 6V: 30ALead Size: 6 ft.
Avg. Charge Time 12V Low: 2 to 4 hr.For Battery Voltage: 6, 12
Overall Height: 19-3/4"Overall Width: 14-3/8"
Standards: CEC compliantAmps: 300/200/60/30/4A
Avg. Charge Time 12V High: 1 to 2 hr.Timer: 2-1/4 hr.
Taper to Amps: NAPortable: Yes
Voltage Rating: 6V, 12VUL Rated Amps 12V: 60/30/4A
Cranking Amps: 200A, 300ACountry of Origin (subject to change): Mexico

Description

Battery Charger and Starter, Charge Type Timer, UL Rated Amps 6V 30A, UL Rated Amps 12V 60/30/4A, UL Rated Amps Start 300A-12V, 200A-6V, Cranking Amps 200A, 300A, Cold Crank Amps 200/300A, Amps 300/200/60/30/4A, Taper to Amps NA, Voltage Rating 6V, 12V, Manual (M)/Automatic (A) Manual, Charge Time 6V 1/2 to 1 hr., Charge Time 12V 1/2 to 1 hr., Avg. Charge Time 6V High 1/2 to 1 hr., Avg. Charge Time 12V Low 2 to 4 hr., Avg. Charge Time 12V High 1 to 2 hr., Lead Size 6 ft., AC Cord Length 9 ft.

Reviews