Battery Charger, 120VAC, 80A

DSR PROSERIES| Zoro #: G0327634| Mfr #: INC-800A

$552.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Amps: 8
Material: steel
Indoor / Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327634 Mfr #: INC-800A
Input Amps: 8Material: steel
Indoor / Outdoor: IndoorIncludes: Heavy Duty Battery Clamps with Anderson Connector
Input Voltage: 120VACItem: Battery Charger
Avg. Charge Time 6V High: 4 to 6 hr.Charger Style: Benchtop
Charge Type: SmartCharger Function: Charging, Maintaining
Charge Time 6V: 4 to 6 hr.For Use With Battery Type: AGM, Lead Acid
Automatic/Manual: AutomaticAC Cord Length: 8 ft.
Test Feature: YesOverall Depth: 9"
Voltage Rating: 6V, 12VCable Gauge: 4 AWG
Cable Length: 7 ft.Battery Charger CEC Compliant: Non CEC Compliant
Application: Heavy Duty Ultra Fast Charger. Use In Service Stations, Maintence Shops, Suppliers, and FleetsUL Rated Amps 6V: 80A
Lead Size: 7 ft.Avg. Charge Time 12V Low: 4 to 6 hr.
For Battery Voltage: 6, 12Overall Height: 8-1/2"
Overall Width: 10-5/8"Standards: CEC compliant
Amps: 80AAvg. Charge Time 12V High: 2 to 4 hr.
Timer: Microprocessor ControlledPortable: Yes
UL Rated Amps 12V: 80ACharge Time 12V: Variable
Country of Origin (subject to change): Mexico

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V 80A, UL Rated Amps 12V 80A, Amps 80A, Voltage Rating 6V, 12V, Manual (M)/Automatic (A) Automatic, Charge Time 6V 4 to 6 hr., Charge Time 12V Variable, Avg. Charge Time 6V High 4 to 6 hr., Avg. Charge Time 12V Low 4 to 6 hr., Avg. Charge Time 12V High 2 to 4 hr., Lead Size 7 ft., AC Cord Length 8 ft., Input 8A, Overall Width 10-5/8 In., Overall Height 8-1/2 In., Overall Depth 9 In.

Reviews