Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Battery Charger, 120VAC

DSR PROSERIES| Zoro #: G1290396| Mfr #: INC-700A

$463.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Charger Style: Benchtop
Test Feature: Yes
Input Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290396 Mfr #: INC-700A
Charger Style: BenchtopTest Feature: Yes
Input Voltage: 120VACIncludes: Digital Timer, Heavy Duty Clamps with Replaceable Jaws, Mounting Bracket
Amps: 70/20/4ABattery Charger CEC Compliant: Non CEC Compliant
For Use With Battery Type: AGM, Gel, Lead AcidOverall Depth: 4"
Charger Function: Charging, MaintainingFor Battery Voltage: 12
Overall Height: 9"Voltage Rating: 12V
Standards: CEC compliantMaterial: Aluminum
Indoor / Outdoor: IndoorCharge Time 12V: 1/2 to 1 hr.
Automatic/Manual: AutomaticAC Cord Length: 9 ft.
Timer: Microprocessor ControlledInput Amps: 17
Application: Heavy Duty Use In Service Stations, Maintence Shops, Suppliers, and Fleets. Stable Power Supply for Flashing On-Board ComputersCharge Type: Smart
Cable Length: 9 ft.Cable Gauge: 4 AWG
Portable: YesOverall Width: 12-5/8"
UL Rated Amps 12V: 4/20/70ACountry of Origin (subject to change): China

Description

Battery Charger, Charge Type Smart, UL Rated Amps 12V 4/20/70A, Amps 70/20/4A, Voltage Rating 12V, Manual (M)/Automatic (A) Automatic, Charge Time 12V 1/2 to 1 hr., AC Cord Length 9 ft., Input 17A, Overall Width 12-5/8 In., Overall Height 9 In., Overall Depth 4 In., Application Heavy Duty Use In Service Stations, Maintence Shops, Suppliers, and Fleets. Stable Power Supply for Flashing On-Board Computers, Cable Gauge 4 AWG, Cable Length 9 ft., Test Feature Yes, Timer Microprocessor Controlled

Reviews