SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Charger/Starter, 50/10/2A, 120VAC, Schumacher Electric

DSR PROSERIES| Zoro #: G2237207| Mfr #: PS-1025

$59.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Voltage: 120VACFor Battery Voltage: 12Amp Hours: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237207 Mfr #: PS-1025
Input Voltage: 120VACFor Battery Voltage: 12
Amp Hours: -Peak Amps: -
Automatic/Manual: ManualTaper to Amps: NA
Overall Height: 10-1/8"For Use With Battery Type: Deep Cycle, Lead Acid
UL Rated Amps Start: 50A-12VCharger Function: Boosting, Charging, Maintaining
Application: Manual Charger For Fast Charging And Emergency Boosting.Indoor / Outdoor: Indoor
Portable: YesVoltage Rating: 12V
Overall Width: 10"Cable Length: 6 ft.
Battery Charger CEC Compliant: Non CEC CompliantCable Gauge: 14 AWG
Amps: 50/10/2AInput Amps: 2
AC Cord Length: 6 ft.Item: Battery Charger
Cranking Amps: 50AOverall Depth: 5-3/4"
UL Rated Amps 12V: 2/10/50ACold Crank Amps: 50A
Charge Type: Manual On/OffMaterial: Steel
Charge Time 12V: 3 to 5 hr.Charger Style: Benchtop
Country of Origin (subject to change): Mexico

Description

Battery Charger and Starter, Charge Type Manual On/Off, UL Rated Amps 12V 2/10/50A, UL Rated Amps Start 50A-12V, Cranking Amps 50A, Cold Crank Amps 50A, Amps 50/10/2A, Amp Hours -, Peak Amps -, Taper to Amps NA, Voltage Rating 12V, Manual (M)/Automatic (A) Manual, Charge Time 12V 3 to 5 hr., AC Cord Length 6 ft., Input 2A, Overall Width 10 In., Overall Height 10-1/8 In., Overall Depth 5-3/4 In., Application Manual Charger For Fast Charging And Emergency Boosting., Cable Gauge 14 AWG

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews