KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter, 115VAC, 12VDC, 2000W, 3-Outlet

DSR PROSERIES| Zoro #: G1384451| Mfr #: PIF-2000

$299.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.30"
Includes: (2) Positive Cables and (2) Negative Cables
Number of Outlets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384451 Mfr #: PIF-2000
Width: 9.30"Includes: (2) Positive Cables and (2) Negative Cables
Number of Outlets: 3DC Connection: Battery Clamps
Nominal Output Power: 2000WItem: Inverter
Depth: 5.10"Inverter Input Voltage: 12VDC
Case Material: Vented Cast Aluminum CaseHeight: 16.8"
Inverter Output Voltage: 115VACOutlet Type: GFCI
Peak Output Power: 4000WStandards: ETL Rating Agency
Country of Origin (subject to change): China

Description

Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 12VDC, Nominal Output Power 2000W, Peak Output Power 4000W, Number of Outlets 3, Outlet Type GFCI, DC Connection Battery Clamps, Height 16.8 In., Width 9.30 In., Depth 5.10 In., Case Material Vented Cast Aluminum Case, Standards ETL Rating Agency, Includes (2) Positive Cables and (2) Negative Cables

Reviews