Memory Saver, 7 UL Rated Amps 12V

DSR PROSERIES| Zoro #: G0718855| Mfr #: INC-7A-OBD

$74.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: On-Board Diagnostics Connector (OBDII) Plugs Directly Into The Vehicle's OBDII Port, Convenient 12VDC Male-To-Male Cable For Quickly Charging The Internal Battery On The Go, 7A Hour Battery, Led Indicators Battery Status, 75% Charged Or 50% Or Less And Needs Charging, Built-In Charger, Convenient Strap For Easy Cable Storage, Lightweight And Easily Transportable
Depth: 5"
Gauge: 16 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718855 Mfr #: INC-7A-OBD
Features: On-Board Diagnostics Connector (OBDII) Plugs Directly Into The Vehicle's OBDII Port, Convenient 12VDC Male-To-Male Cable For Quickly Charging The Internal Battery On The Go, 7A Hour Battery, Led Indicators Battery Status, 75% Charged Or 50% Or Less And Needs Charging, Built-In Charger, Convenient Strap For Easy Cable Storage, Lightweight And Easily TransportableDepth: 5"
Gauge: 16 ga.Width: 7-3/4"
Length: 72"Height: 8"
Item: Memory SaverPackage Quantity: 1
Country of Origin (subject to change): China

Description

Memory Saver, Gauge 16 ga., Length 72 In., Width 7-3/4 In., Height 8 In., Depth 5 In., Features On-Board Diagnostics Connector (OBDII) Plugs Directly Into The Vehicle's OBDII Port, Convenient 12VDC Male-To-Male Cable For Quickly Charging The Internal Battery On The Go, 7A Hour Battery, Led Indicators Battery Status, 75 Percent Charged Or 50 Percent Or Less And Needs Charging, Built-In Charger, Convenient Strap For Easy Cable Storage, Lightweight And Easily Transportable

Restrictions and Compliance

*3: Hazardous material

Reviews