THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Portable Power Source, 500A, 12/24VDC

DSR PROSERIES| Zoro #: G1247942| Mfr #: PSJ-4424

$339.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 4400A
Cable Length: 55"
Indoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247942 Mfr #: PSJ-4424
Amps: 4400ACable Length: 55"
Indoor / Outdoor: Indoor/OutdoorOverall Depth: 14"
Automatic/Manual: AutomaticTest Feature: Dual Function Digital Display Shows Internal & External Battery Voltage
Portable: YesOverall Width: 7-7/8"
Voltage Rating: 12/24VDCCharge Type: Smart
Cranking Amps: 500ACold Crank Amps: 415A
Item: Portable Power SourceFor Battery Voltage: 12, 24
Charger Function: BoostingPeak Amps: 4400A
Amp Hours: 44AhCharger Style: Handheld Portable
Cable Gauge: #2 AWGIncludes: Built-In 3A Charger, On/Off Switch, Reverse Hook-up Alarm, 12VDC Power Outlet, Heavy Duty Replaceable Clamps, Durable Rust and Corrosion Proof Polypropylene Case, Unique High Impact Rubber Base, Vented for Added Safety
Overall Height: 15-5/32"Battery Charger CEC Compliant: Non CEC Compliant
For Use With Battery Type: AGM, Gel, Lead AcidCountry of Origin (subject to change): Mexico

Description

Portable Power Source, Charger Style Handheld Portable, For Battery Voltage 12, 24, For Use With Battery Type AGM, Gel, Lead Acid, Charger Function Boosting, Boost Amps @ Voltage 500A @ 12V, 500A @ 24V, Cold Cranking Amps @ Voltage 415A @ 12V, 415A @ 24V, Automatic, 44Ah Amp Hours, Charge Type Smart, Overall Width 7-7/8 In., Overall Height 15-5/32 In., Overall Depth 14 In., Cable Gauge #2 AWG, Cable Length 55 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews