Dta
Diamond Core Bit 3/4
- Zoro #: G9212204
- Mfr #: 3441
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.16
Dta #3441 Specifications
- Zoro #: G9212204
- Mfr #: 3441
- Country of Origin (subject to change): China
Description
3/4" Wet Sintered Diamond Core Bit are high quality and long lasting. 5/8-11 arbor fits all standard polishers and grinders. Designed for use with porcelain, ceramic and natural stones such as granite and marble. Use with water. DTA has been serving the tile and flooring contractors and fabricators for over 40 years.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Dta #3441
Explore more
- DTA Tornado Dry Cut Diamond Drill Bit 1/2" DDB12
- DTA Tornado Dry Cut Diamond Drill Bit 3/8" DDB10
- DTA Diamond Dry Core Bit 2" CBD2
- DTA Diamond Drill Bits 3/4 DCT20E
- DTA Diamond Drill Bits 1 DCT25E
- DTA Tornado Dry Cut Diamond Drill Bit 1" DDB25
- MILWAUKEE 6" Dry Core Masonry Bit 48-17-0060
- METABO Carbide Bit SDS+ 2CTR 5/8" x 10 x 12 674620000
- BOSCH Spline Core Bit, 1-3/4in., Spline HC8006
- DIAMOND VANTAGE Core Bit, 2-1/4 x 1-1/4-7 in 02214JWZGH
- Dta Core Drill Bits