Dta
Diamond Drill Bits 1 1/2
- Zoro #: G9212116
- Mfr #: DCT38E
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.29
Dta #DCT38E Specifications
- Zoro #: G9212116
- Mfr #: DCT38E
- Country of Origin (subject to change): China
Description
1-1/2" DTA® electroplated diamond drill bits are specially designed to last longer. They are intended to be used with porcelain, ceramic and natural stone and work with standard variable speed drills. Electroplated diamond drill bits need to be used with water. Long life and durable. DTA has been serving the Tile and contractor market for over 40 years. Quality is our reputation.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Dta #DCT38E
Explore more
- DTA Diamond Core Bit 3/4 3441
- DTA Diamond Dry Core Bit 1 1/4" CBD114
- DTA Diamond Drill Bits 2 DCT50E
- DTA Tornado Dry Cut Diamond Core Bit, 2-1/2" TBDD65
- DTA Tornado Dry Cut Diamond Core Bit, 1/2" TBDD12
- DTA Diamond Drill Bits 3 1/2 DCT88E
- MILWAUKEE 2-1/2" x 12" Diamond Premium Wet Core Bit Extension 48-17-4025
- DIAMOND VANTAGE Core Bit, 4 in. 04014JWHX2
- PARAGON DIAMOND TOOLS 2'' x .080 x 10mm/.395'', w/ P.D. Full Crown Turbo Core Bit FCB-2
- HUSQVARNA Core Bit, 9" Bit Dia., 14" Drill Depth B10-9
- Dta Drill Bits