Dta
Phantom Mesh Dry Wet Porcelain Blade 4.5"
- Zoro #: G9249697
- Mfr #: CDB115A
Hover or click to zoom Tap to zoom
$26.31
Subtotal: $26.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DTA Phantom Mesh Dry Wet Porcelain Blade 4" CDB105A
- DTA Phantom Mesh Dry Wet Porcelain Blade 5" CDB125A
- DTA Phantom Mesh Dry Wet Porcelain Blade 10" CDB250A
- DTA Premium Dry Cutting Blade 4.5" DBD045
- DTA Premium Dry Cutting Blade 4" DBD040
- DTA Phantom Mesh Dry Wet Porcelain Blade 7" CDB180A
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade 214.040.10
- FREUD Carbide Tipped Blade for radial and pend LU1A05
- TOOLMEX CORP. HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth 5-746-945
- MAKITA Makita Carbide-Tipped Max Effcy Ultra-Thin Kerf Circular Saw Blade, Framing, 7-1/4inDia, 24 TPI B-61656
- CENTURY DRILL & TOOL Century Drill & Tool 9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo 9207
- Dta Circular Saw Blades