Dta
Tornado Dry Cut Diamond Drill Bit 3/8"
Mfr # DDB10
Zoro # G9211337
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DTA Diamond Drill Bits 1 1/8 DCT28E
- DTA Diamond Drill Bits 3/4 DCT20E
- DTA Diamond Drill Bits 4 1/2 DCT115E
- BOSCH Core Bit, 3-1/2 In T3919SC
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in 02512HDZGH
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" 48-20-5020
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit 48-20-5432
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm 626228000
- BOSCH Hammer Core Bit, 2-5/8 In. HC7503
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits 48-20-5495
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth DRI8-VAC-4
- Dta Drill Bits