Shop Alternate Products
This Product is Discontinued
Dts
Gown, XL, 50 PK, Blue, Polypropylene / Polyethylene, Tie (Discontinued)
Mfr # WKA005-XL
Zoro # G1161670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Material Polypropylene / Polyethylene
- Closure Type Tie
- Color Blue
- Width 57-7/8 in