KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" W x 150' L Self-Mating Black Dual Lock Adhesive Fastener Roll

DUAL LOCK| Zoro #: G1173462| Mfr #: SJ3540

$273.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Shear Strength: 22 psi
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173462 Mfr #: SJ3540
Width: 1"Shear Strength: 22 psi
Flame Retardant: NoColor: Black
Length: 150'Hook and Loop Shape: Roll
Hook and Loop Type: Self-MatingItem: Reclosable Fastener
Adhesive Type: Rubber AdhesiveBacking Material: Polyethylene
Package Quantity: 1Country of Origin (subject to change): United States

Description

Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Polyethylene, Shear Strength 22 psi, Adhesive Type Rubber Adhesive

Reviews