Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eagle Performance Series Portable 36V 20A w/D-Style EZ-GO

  • Zoro #: G0131224
  • Mfr #: I3620EZ611

$687.70

  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dual Pro #I3620EZ611 Specifications

  • Zoro #: G0131224
  • Mfr #: I3620EZ611
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. This 36 volt 20 amp portable battery charger includes the Deltavolt Intuitive Charging Algorithm. It features a battery type LED indicator, dependable, rugged construction, water resistant, exclusive temperature compensation and fan cooled, reverse polarity spark free operation, return to charge maintenance mode, exclusive on board diagnostics, and high visibility easy to read charge indicators. This charger is proudly manufactured in the USA, is repairable, and comes with a three year warranty.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : No

Reviews of Dual Pro #I3620EZ611