Tan Patio General Purpose Furniture Cove (Discontinued)
- Mfr # EGP1027229
- Zoro # G9791426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EGP1027229
Zoro #
G9791426
UPC #
052963048285
Country of Origin
China
Dimensions
Width
100 in
Length
70 in
Size
100" W x 70" D x 29" H
Height
29 in
Details
Item
Tan Patio General Purpose Furniture Cove
Color
Latte
Material
100% Non-woven Olefin
Description
Tan Patio General Purpose Furniture Cove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.