reusable poly cover, ducts w/elastic, PK25

DUCTCAP| Zoro #: G1359215| Mfr #: #1824

$84.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: polyproplene plastic with elastic band
Package Quantity: 25
For Use With: 18 In to 24 In round or 60 to 79 linear inches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359215 Mfr #: #1824
Type: polyproplene plastic with elastic bandPackage Quantity: 25
For Use With: 18 In to 24 In round or 60 to 79 linear inchesDescription: reusable temporary end cap for dirt, dust and debris protection
Item: DuctcapCountry of Origin (subject to change): United States

Description

Ductcap, polyproplene plastic with elastic band, reusable temporary end cap for dirt, dust and debris protection, For Use With 18 In to 24 In round or 60 to 79 linear inches

Reviews