DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

reusable poly cover, ducts w/elastic, PK25

DUCTCAP| Zoro #: G1848576| Mfr #: #2430

$101.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Ductcap
Type: polyproplene plastic with elastic band
For Use With: 24 In to 30 In round or 80 to 99 linear inches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848576 Mfr #: #2430
Item: DuctcapType: polyproplene plastic with elastic band
For Use With: 24 In to 30 In round or 80 to 99 linear inchesDescription: reusable temporary end cap for dirt, dust and debris protection
Package Quantity: 25Country of Origin (subject to change): United States

Description

Ductcap, polyproplene plastic with elastic band, reusable temporary end cap for dirt, dust and debris protection, For Use With 24 In to 30 In round or 80 to 99 linear inches

Reviews