Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

reusable poly cover, ducts w/elastic, PK50

DUCTCAP| Zoro #: G0520511| Mfr #: DC70

$344.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: polyproplene plastic with elastic band
Description: reusable temporary end cap for dirt, dust and debris protection
For Use With: 54 In to 64 In round or 160 linear inches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520511 Mfr #: DC70
Type: polyproplene plastic with elastic bandDescription: reusable temporary end cap for dirt, dust and debris protection
For Use With: 54 In to 64 In round or 160 linear inchesPackage Quantity: 50
Country of Origin (subject to change): United States

Description

Ductcap, polyproplene plastic with elastic band, reusable temporary end cap for dirt, dust and debris protection, For Use With 54 In to 64 In round or 160 linear inches

Reviews