12" 90 Deg. Elbow Round Duct Fitting, 24 ga.

DUCTMATE| Zoro #: G2040236| Mfr #: GRAE1290GA24

$15.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Greenseam Duct system
Gauge: 24
Height: 15"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2040236 Mfr #: GRAE1290GA24
Duct Fitting Material: Galvanized SteelCoating: Galvanized
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Duct Fitting Item: 90 Degree ElbowDuct Fitting Length: 16"
Duct Fitting Duct Size: 12"Outlet Diameter: 12"
Inlet Diameter: 12"Special Features: Adjustable
Width: 15"Item: 90 Degree Elbow
Height: 15"Gauge: 24
Country of Origin (subject to change): United States

Product Description

Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews