20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

4" 90 Deg. Elbow Round Duct Fitting, 24 ga.

DUCTMATE| Zoro #: G0295102| Mfr #: GRAE490GA24

$6.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295102 Mfr #: GRAE490GA24
Standards: SMACNA / ASTMCoating: Galvanized
Duct Fitting Material: Galvanized SteelPressure Rating: 3" W.G
Duct Fitting Item: 90 Degree ElbowDuct Fitting Length: 7"
Duct Fitting Duct Size: 4"Outlet Diameter: 4"
Inlet Diameter: 4"Special Features: Adjustable
Width: 6-3/4"Item: 90 Degree Elbow
Height: 6-3/4"Gauge: 24
Country of Origin (subject to change): United States

Product Description

Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews

Save 15%. Sign up for Z-mail.