8" 90 Deg. Elbow Round Duct Fitting, 26 ga.

DUCTMATE| Zoro #: G0441174| Mfr #: GRAE890GA26

$5.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441174 Mfr #: GRAE890GA26
Standards: SMACNA / ASTMOutlet Diameter: 8"
Inlet Diameter: 8"Coating: Galvanized
Duct Fitting Duct Size: 8"Duct Fitting Material: Galvanized Steel
Pressure Rating: 3" W.GDuct Fitting Item: 90 Degree Elbow
Duct Fitting Length: 11"Special Features: Adjustable
Width: 11"Item: 90 Degree Elbow
Height: 11"Gauge: 26
Country of Origin (subject to change): United States

Product Description

Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.