LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

12" Round Take-Off Collar w/ Damper, 24 ga.

DUCTMATE| Zoro #: G2117656| Mfr #: GR6POCR12GA24D

$31.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 15"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117656 Mfr #: GR6POCR12GA24D
Standards: SMACNA / ASTMWidth: 15"
For Use With: Greenseam Duct systemGauge: 24
Height: 6"Outlet Diameter: 12"
Inlet Diameter: 12"Coating: Galvanized
Pressure Rating: 3" W.GSpecial Features: Pre-sealed / Low Leakage Hardware
Duct Fitting Item: Collar W/DamperDuct Fitting Material: Galvanized Steel
Duct Fitting Duct Size: 12"Duct Fitting Length: 5"
Country of Origin (subject to change): United States

Description

Fitting, Press-On Collar, Diameter 12", Width 15", Height 6", Inlet Diameter 12", Outlet Diameter 12", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews