WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Collar W/Damper, D. 10", 5" L

DUCTMATE| Zoro #: G0278677| Mfr #: GR6POCR12GA26D

$22.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pressure Rating: 3" W.G
Item: Collar W/Damper
Duct Fitting Duct Size: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0278677 Mfr #: GR6POCR12GA26D
Pressure Rating: 3" W.GItem: Collar W/Damper
Duct Fitting Duct Size: 12"Inlet Diameter: 12"
For Use With: Greenseam Duct systemGauge: 26
Duct Fitting Length: 5"Duct Fitting Material: Galvanized Steel
Special Features: Pre-sealed / Low Leakage HardwareOutlet Diameter: 12"
Height: 6"Standards: SMACNA / ASTM
Duct Fitting Item: Collar W/DamperCoating: Galvanized
Width: 15"Country of Origin (subject to change): United States

Product Description

Fitting, Press-On Collar, Diameter 12", Width 15", Height 6", Inlet Diameter 12", Outlet Diameter 12", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews