End Cap, D. 14", 2" L

DUCTMATE| Zoro #: G1953533| Mfr #: GRECP4GA24

$7.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pressure Rating: 3" W.G
Item: End Cap
Duct Fitting Duct Size: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1953533 Mfr #: GRECP4GA24
Pressure Rating: 3" W.GItem: End Cap
Duct Fitting Duct Size: 4"Inlet Diameter: 4"
For Use With: Greenseam Duct systemGauge: 24
Duct Fitting Length: 2"Duct Fitting Material: Galvanized Steel
Special Features: Pre-SealedOutlet Diameter: 4"
Height: 2"Standards: SMACNA / ASTM
Duct Fitting Item: End CapCoating: Galvanized
Width: 4"Country of Origin (subject to change): United States

Product Description

Fitting, End Cap, Diameter 4", Width 4", Height 2", Inlet Diameter 4", Outlet Diameter 4", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews